Aviation Snips, Forged Steel Blade, Left, Right, Straight, 3-Pack
- Mfr # 120AVSKIT
- Zoro # G622945151
product price:Â
$
43.99
/ea
Key Features
Overall Length
10.06 in
Material
Steel
Cutting Action
Straight, Left, Right, Curves, Wide
Handle Color
Red, Yellow, Green
Cutting Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120AVSKIT
- Zoro #
- G622945151
- UPC #
- 092644761614
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 10.06 in
- Cutting Length
- 1-1/2 in
- Blade Length
- 1.5 in
- Width
- 3.75 in
- Overall Height
- 0.9 in
Details
- Material
- Steel
- Cutting Action
- Straight, Left, Right, Curves, Wide
- Handle Color
- Red, Yellow, Green
- Features
- Self-open Latch
- Applicable Material
- 18 Gauge Steel and 22 Gauge Stainless Steel
- Finish
- Sand Blast with Oil Rub
- Type
- Aviation
- Application
- Cut and Trim Sheet Metal
- Cutting Edge
- Serrated
- Blade Curvature
- Left, Straight, Right
Description
Klein Tools Aviation Snips cut and trim 18-Gauge and 22-Gauge sheet metal. 3-Pack includes left, right, and straight cutting snips, each crafted from forged, heat-treated steel for superior strength and durability. The self-open latch enables effortless one-handed operation, while the color-coded and contoured grips ensure easy identification and maximum comfort.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.