Battery-Op Cutter/Crimper 4 Ah
- Mfr # BAT207T4H
- Zoro # G1231439
product price:Â
$
3,839.99
/ea
Free Shipping & Returns
Key Features
Primary Application - Crimping
Cable Cutting/Crimping
Capacity Aluminum Lug - Crimper
350 MCM
Capacity Copper Lug - Crimper
600 MCM
Type
Battery Operated
Features
Powered by DeWALT 20V Lithium-ion Batteries (4 Ah)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAT207T4H
- Zoro #
- G1231439
- UPC #
- 092644631986
- Country of Origin
- Taiwan, Province of China
Details
- Primary Application - Crimping
- Cable Cutting/Crimping
- Item
- Battery-Op Cutter/Crimper 4 Ah
- Capacity Aluminum Lug - Crimper
- 350 MCM
- Capacity Copper Lug - Crimper
- 600 MCM
- Type
- Battery Operated
- Features
- Powered by DeWALT 20V Lithium-ion Batteries (4 Ah)
- Voltage
- 20V
- Tool Weight
- 25.73 lb (11.7 kg)
- Battery Included / Bare Tool
- BG and D3 Crimping Jaw, ACSR and EHS Cutting Jaw, (2) 4 Ah Batteries, Charger and Bag
Description
Battery-Op Cutter/Crimper 4 Ah
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.