Crimp Die Set, RG58/59/6/62
- Mfr # VDV211-038
- Zoro # G1380567
product price:Â
$
19.49
/ea
Key Features
Primary Application - Crimping
Cable Connection
Crimping Die Series
RG58, RG59, RG6/62
Head Style - Crimper
RG58, RG59, RG6, RG62 Die Set, VDV200-010, VDV212-803 (II)
Tool Weight
1.8 oz (50 g)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDV211-038
- Zoro #
- G1380567
- UPC #
- 092644580635
- Country of Origin
- Taiwan, Province of China
Details
- Primary Application - Crimping
- Cable Connection
- Item
- Crimp Die Set, RG58/59/6/62
- Crimping Die Series
- RG58, RG59, RG6/62
- Head Style - Crimper
- RG58, RG59, RG6, RG62 Die Set, VDV200-010, VDV212-803 (II)
- Tool Weight
- 1.8 oz (50 g)
Description
Crimp Die Set, RG58/59/6/62
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.