Block and Tackle 259 Anchor
- Mfr # 1802-30SSR
- Zoro # G0995036
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.15
Overall Width
4.5
Material
Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
Includes
268 Block
Cable or Rope Dia.
3/8" (9.53 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802-30SSR
- Zoro #
- G0995036
- UPC #
- 092644480256
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.15
- Overall Width
- 4.5
- Cable or Rope Dia.
- 3/8" (9.53 mm)
- Cable or Rope Length
- 25'
- Overall Height
- 4.95
Details
- Item
- Block and Tackle
- Material
- Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
- Includes
- 268 Block
Description
Block and Tackle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.