
Block and Tackle
Mfr # H1802-30SR
Zoro # G603673875
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
750 lb (340 kg)
Sheave Width
4.5
Material
Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
Includes
H268 Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1802-30SR
Zoro #
G603673875
UPC #
092644480270
Country of Origin
United States
Dimensions
Sheave Width
4.5
Details
Item
Block and Tackle
Working Load Limit
750 lb (340 kg)
Material
Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
Includes
H268 Block
Description
Block and Tackle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.