Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block and Tackle, Spliced to Block 268, w/Hook 258

  • Mfr # H1802-30S

  • Zoro # G503673913


product price: $187.74
/ea
Free Shipping & Returns

Key Features

Working Load Limit
750 lb (340 kg)
Sheave Width
4.5
Material
Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1802-30S
Zoro #
G503673913
UPC #
092644480287
Country of Origin
United States

Dimensions

Sheave Width
4.5

Details

Item
Block and Tackle
Working Load Limit
750 lb (340 kg)
Material
Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope

Description

Block and Tackle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.