Zoro Homepage

Block without ropes and hooks

  • Mfr # H268

  • Zoro # G103673856


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Working Load Limit
750 lb (340 kg)
Bearing Type
Block with Eye
Sheave Width
2" (5.1 cm)
Material
Bronze Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H268
Zoro #
G103673856
UPC #
092644480157
Country of Origin
United States

Dimensions

Sheave Width
2" (5.1 cm)

Details

Item
Block
Working Load Limit
750 lb (340 kg)
Bearing Type
Block with Eye
Material
Bronze Bearing

Description

Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.