Zoro Homepage

Bluetooth Earbuds, Behind Ear

  • Mfr # AESBH1

  • Zoro # G414808763


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI S3.19-1974
Features
Ability to Pivot; Bluetooth®; Hands-Free Calling; 70+ hr Runtime
Material
Earmuff Cups: ABS, Foam; Headband: PC and ABS, Stainless Steel, Glass Filled Nylon, Silicone, POM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AESBH1
Zoro #
G414808763
UPC #
092644607844
Country of Origin
China

Details

Color
Black/Orange
Standards
ANSI S3.19-1974
Features
Ability to Pivot; Bluetooth®; Hands-Free Calling; 70+ hr Runtime
Material
Earmuff Cups: ABS, Foam; Headband: PC and ABS, Stainless Steel, Glass Filled Nylon, Silicone, POM

Description

Bluetooth Earbuds, Behind Ear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.