Shop KLEIN TOOLS

Cable Cutter Replacement Blade

  • Mfr # BAT20GD4BAC

  • Zoro # G7188859


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Capacity
1500 MCM
Application
Cable Cutting
Material
Steel
Tool Weight
6.6 oz (186 g)
Type
Replacement Blade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAT20GD4BAC
Zoro #
G7188859
UPC #
092644291241
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4.5" (1.1 cm)

Details

Item
Cable Cutter Replacement Blade
Capacity
1500 MCM
Application
Cable Cutting
Material
Steel
Tool Weight
6.6 oz (186 g)
Type
Replacement Blade
Description/Special Features
Replaceable
Capacity Copper Lug - Crimper
1000 MCM
For Use With Mfr. Model Number
BAT20GD10

Description

Cable Cutter Replacement Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.