Shop KLEIN TOOLS
See all product information
Create Account
Cable Strippers
- Mfr # K12045
- Zoro # G024972595
product price:Â
$
41.39
/ea
Key Features
Handle Style
Standard
Features
Blade Style
Straight Edge
Stripping Capacity - Solid Wire
12 AWG, 14 AWG
For Cable Designation
NM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K12045
- Zoro #
- G024972595
- UPC #
- 092644343346
- Country of Origin
- Thailand
- Item
- Wire and Cable Strippers
- Handle Style
- Standard
- Features
- Blade Style
- Straight Edge
- Stripping Capacity - Solid Wire
- 12 AWG, 14 AWG
- For Cable Designation
- NM
- Type
- Combination Wire and Cable Strippers
- Jaw Opening Type
- Spring Return
- Cutting Capacities
- 12 to 14 AWG (Solid Wire), 14 to 16 AWG (Stranded Wire)
- Body Material
- Stainless Steel
- Tool Functions
- Screw Shear
- Insulated
- No
- Stripping Capacity- Stranded Wire
- 14 AWG, 16 AWG
- Adjustment Mechanism
- None
- For Wire/Cable Type
- Solid Wire, Stranded Wire
- Weight
- 7.5 oz
- Application
- Cutting, Stripping
- Grip Style
- Standard Cushion
- Blade Material
- Steel
- Handle Color
- Yellow
Dimensions
- Overall Length
- 8 3/8 in
- Fits Chest Size
- Length
- 8 3/8 in
Description
Wire and Cable Strippers, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 12 to 14 AWG (Solid Wire), 14 to 16 AWG (Stranded Wire), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Cutting, Stripping, Blade Material Steel, Blade Style Straight Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.