Shop IRWIN
See all product information
Create Account
Self-Adjusting Wire Stripper/Crimper, 10 to 24 AWG, 8 in, ProTouch Grip
- Mfr # 586-2078300
- Zoro # G503934502
product price:Â
$
69.99
/ea
Key Features
Overall Length
8 in
Wire Gauge
10 to 24 AWG
Jaw Thickness
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586-2078300
- Zoro #
- G503934502
- UPC #
- 38548088457
- Country of Origin
- Taiwan, Province of China
- Wire Gauge
- 10 to 24 AWG
Dimensions
- Overall Length
- 8 in
- Jaw Thickness
- 1.1 in
Description
ProTouch? grips provide maximum comfort and reduced hand fatigue. Adjustable stopper controls the length of the core strip . Swivel knob micro-adjusts for gauges smaller than 20 AWG . Wire crimper crimps 10-22 AWG insulated, 10-22 AWG non-insulated and 7-9mm ignition terminals . Wire cutter extends versatility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.