Chain Attachment, Replacement Part
- Mfr # 56514
- Zoro # G8155483
product price:Â
$
9.99
/ea
Key Features
Features
Over 26" Length
Color
Gray
Material
Stainless Steel, Steel
Type
Fish Rod Chain Attachment Replacement
Net Weight
1.6 oz (45 g)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56514
- Zoro #
- G8155483
- UPC #
- 092644565144
- Country of Origin
- China
- Item
- Chain Attachment, Replacement Part
- Features
- Over 26" Length
- Color
- Gray
- Material
- Stainless Steel, Steel
- Type
- Fish Rod Chain Attachment Replacement
- Net Weight
- 1.6 oz (45 g)
- Application
- Wire Pulling, Installation
Dimensions
- Overall Length
- 26.6" (67.6 cm)
Description
Chain Attachment, Replacement Part
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.