Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Pentacle Bit Socket 45mmL
- Mfr # 208+5015
- Zoro # G923578867
original price:Â $5.13 , new price: $4.62 , 9 percent off
new price:Â
$
4.62
/ea
Sold in multiples of 2 for
$9.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+5015
- Zoro #
- G923578867
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-15 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+5015 Professional Bit Socket This 1/4in drive T-15 pentacle bit socket is built for precise fastener engagement and consistent fitment in professional hand tool setups. With a 45mm overall length (1.77 inches), it offers a compact profile suited to controlled work and better access in tighter areas. Manufactured from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed to stand up to daily shop use. Permanent size stamping supports quick identification and cleaner tool organization when working across multiple bit sizes. Key Benefits 1/4in drive T-15 pentacle bit socket for accurate, repeatable fastener engagement. 45mm (1.77in) overall length supports access and control in compact spaces. High Speed Steel construction provides high strength, durability, and corrosion resistance. Bit sockets are securely attached and interchangeable for dependable, consistent performance. Size markings are permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for quality and workmanship expectations. SKU 208+5015 is designed and made for professional technicians who rely on hand tools for repeated, heavy-use applications. The combination of durable steel construction, clear identification markings, and ANSI-aligned quality standards helps maintain reliable performance while keeping your bit socket selection organized and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.