Zoro Homepage

Chalk Line Reel, 1.2 oz, PK4

  • Mfr # CHLK00B

  • Zoro # G711856276


product price: $10.29
/pk 4, $2.57/ea

Key Features

Type
Disposable Chalk Capsule
Color
High Visibility Blue
Size
4 x 1.2 oz
For Use With
Klein Tools Chalk Lines Cat. Nos. CHLK50R, CHLK50B, CHLK100
Overall Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHLK00B
Zoro #
G711856276
UPC #
092644860492
Country of Origin
China

Dimensions

Size
4 x 1.2 oz
Overall Depth
1.18 in
Overall Width
2.48 in
Overall Height
2.72 in

Details

Type
Disposable Chalk Capsule
Color
High Visibility Blue
For Use With
Klein Tools Chalk Lines Cat. Nos. CHLK50R, CHLK50B, CHLK100
Application
Create Chalk Lines on Jobsites
Material
Polypropylene Case, Chalk

Description

Chalk Line Reel, Case Color Clear, Case Material Polypropylene, Door Type Sliding, Fill Weight 1.2 oz, Gear Ratio Not Applicable, Included Chalk Color Blue, Included Chalk Permanence Permanent, Included Chalk Size 4.8 oz, Includes Viewing Window No, Line Construction Not Applicable, Line Length Not Applicable, Product Type Chalk Line Reel, Replacement Chalk Line Access Access Door, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.