Chalk Refill, Red, 5-Pound
- Mfr # CHLK5R
- Zoro # G023654539
product price:Â
$
39.69
/ea
Key Features
Container Features
Fine Tipped Nozzle
Size
5 lb
Product Type
Chalk Refill
Chalk Permanence
Permanent
Chalk Features
Fade Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHLK5R
- Zoro #
- G023654539
- UPC #
- 092644861420
- Country of Origin
- Viet Nam
Dimensions
- Size
- 5 lb
- Bottle Size
- 5 lb
- Size - Alpha
- 5 lb
Details
- Item
- Marking Chalk
- Container Features
- Fine Tipped Nozzle
- Product Type
- Chalk Refill
- Chalk Permanence
- Permanent
- Chalk Features
- Fade Resistant
- Chalk Color
- Red
Description
Marking Chalk, Chalk Color Red, Chalk Features Fade Resistant, Chalk Permanence Permanent, Container Features Fine Tipped Nozzle, Product Type Chalk Refill, Bottle Size 5 lb
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.