Shop KLEIN TOOLS
See all product information
Create Account
Chalk Refill, Yellow, 8-Ounce
- Mfr # CHLK8Y
- Zoro # G623654748
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Product Type
Chalk Refill
Chalk Permanence
Permanent
Container Features
Fine Tipped Nozzle
Size
8 oz
Chalk Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHLK8Y
- Zoro #
- G623654748
- UPC #
- 092644770036
- Country of Origin
- Viet Nam
Dimensions
- Size
- 8 oz
- Bottle Size
- 8 oz
- Size - Alpha
- 8 oz
Details
- Item
- Marking Chalk
- Product Type
- Chalk Refill
- Chalk Permanence
- Permanent
- Container Features
- Fine Tipped Nozzle
- Chalk Color
- Yellow
- Chalk Features
- Fade Resistant
Description
Marking Chalk, Chalk Color Yellow, Chalk Features Fade Resistant, Chalk Permanence Permanent, Container Features Fine Tipped Nozzle, Product Type Chalk Refill, Bottle Size 8 oz
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.