Zoro Homepage

ChalkLineReel, 1.2oz, Braided, 50ftL

  • Mfr # CHLK50B

  • Zoro # G911856229


product price: $29.99
/ea

Key Features

Type
Auto-Retracting
Includes
(1) Blue Chalk Capsule
Features
Hook
Gear Ratio
Automatic
Overall Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHLK50B
Zoro #
G911856229
UPC #
092644860423
Country of Origin
China

Dimensions

Overall Depth
6 in
Overall Width
3.3 in
Overall Height
2.4 in
Line Length
50 ft

Details

Type
Auto-Retracting
Includes
(1) Blue Chalk Capsule
Features
Hook
Gear Ratio
Automatic
Material
ABS Case, Rubber Grips
Application
Create Chalk Lines on Jobsites
Line Material
Nylon
Fill Weight
35 g

Description

Chalk Line Reel, Case Color Black, Clear, Orange, Case Material ABS Plastic, Polypropylene, Door Type Sliding, Fill Weight 1.2 oz, Gear Ratio 6:1, Included Chalk Color Blue, Included Chalk Permanence Permanent, Included Chalk Size 1.2 oz, Includes Viewing Window No, Line Construction Braided, Line Length 50 ft, Product Type Chalk Line Reel, Replacement Chalk Line Access Access Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.