Zoro Homepage

Chicago Grip w/Latch, Bare Conductors to 0.4-Inch

  • Mfr # 1656-20H

  • Zoro # G803673835


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Type
Chicago Grip
Cable Dia. Range
0.2" to 0.4" (5.08 to 10.16 mm)
Eye Style
Safe Load 4500 lb
Cable Type
Copper, ACSR, AAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1656-20H
Zoro #
G803673835
UPC #
092644471056
Country of Origin
United States

Dimensions

Cable Dia. Range
0.2" to 0.4" (5.08 to 10.16 mm)

Details

Item
Chicago(R) Grip w/Latch 0.4" Cable
Type
Chicago Grip
Eye Style
Safe Load 4500 lb
Cable Type
Copper, ACSR, AAC

Description

Chicago(R) Grip w/Latch 0.4 In. Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.