Clamps
- Mfr # 47550
- Zoro # G824972535
product price:Â
$
30.85
/ea
Key Features
Jaw Pad Height
2 1/4 in
Jaw Pad Type
Pivot
Clamping Force
150 lb
Tool Operation Type
One Handed
Includes
V-Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47550
- Zoro #
- G824972535
- UPC #
- 092644475504
- Country of Origin
- China
- Item
- Clamps
- Jaw Pad Type
- Pivot
- Clamping Force
- 150 lb
- Tool Operation Type
- One Handed
- Includes
- V-Pad
- Jaw Material1
- Rubber
- Clamping Capacity
- 6 in
- Bar Material
- Steel
- Spreading Capacity - Maximum
- 6 in
Dimensions
- Jaw Pad Height
- 2 1/4 in
- Jaw Pad Width
- 1 1/8 in
- Throat Depth
- 2 1/4 in
Description
Clamps, Clamping Capacity 6 in, Throat Depth 2 1/4 in, Clamping Force 150 lb, Jaw Pad Type Pivot, Jaw Pad Height 2 1/4 in, Jaw Pad Width 1 1/8 in, Spreading Capacity - Maximum 6 in, Spreading Capacity - Minimum Not Applicable, Bar Material Steel, Includes V-Pad, Jaw Material Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.