6" Half Round Double Cut Bastard File - Boxed
- Mfr # 04795N
- Zoro # G3191496
product price:Â
$
13.79
/ea
Key Features
Profile Shape
Half Round
Length
0.313 in
Thickness
1/8 in
Taper
Regular Taper
Rigidity
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04795N
- Zoro #
- G3191496
- UPC #
- 037103218520
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Taper
- Regular Taper
- Rigidity
- Rigid
- Face Cut Style
- Double-Cut, Single-Cut
- File Style
- American Pattern File
- Includes Handle
- No
- File Coarseness
- Bastard Cut
- File Type
- Handy File
- Edge Cut Style
- Single
- Number of Cut Edges
- 2
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- Material
- Steel
Dimensions
- Length
- 0.313 in
- Thickness
- 1/8 in
- File Width
- 19/32 in
- File Length without Tang
- 6 in
- Width
- 0.023 in
Description
The Crescent Nicholson 04795N 6" Half Round Double Cut Bastard File is a durable file that can be used for general filing. It has two cutting surfaces, one on each side of the blade. This file can be used to cut both ferrous and nonferrous metals. The Crescent Nicholson will help you get your job done with its double-sided cutting surface and sturdy construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.