Zoro Homepage

Claw Hammer, 16 in L, 1 5/8 in dia., Steel

  • Mfr # H80920S

  • Zoro # G121909128


product price: $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80920S
Zoro #
G121909128
UPC #
092644810275
Country of Origin
Viet Nam

Description

Claw Hammer, Hammer Type Claw Hammer, Head Material Forged Steel, Handle Material Steel, Grip Style Textured, Head Weight 1 1/2 lb, Overall Length 16 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Dual Side Nail Pullers, Magnetic Nail Starter, Extra-Large Squared Strike Face, Smooth Strike Face, Face Diameter 1 5/8 in, Claw Shape Straight, Handle Color Black/Orange, Handle Finish Powder Coated, Handle Length 15 in, Head Finish Powder Coated, Head Length 5 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.