Shop All Hard Hats
Klein Tools
Climbing Hard Hat, Type 1, Class E
Mfr # 60147
Zoro # G7739684
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Klein Tools
- MFR # 60147
- Zoro # G7739684
- UPC # 92644601477
- Country of Origin China
- Category Hard Hats
Description
Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Low profile design with accessory slots for optional face shields and Klein visors. Type 1, Class E safety helmet with electrical protection to 20kV. 6-point suspension system and chin strap for stability and fit. Large knob mechanism offers one-handed ratchet adjustment. Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable. Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on; soft neck pad pivots to clear bandana knots and pony tails. Detachable 4-point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Optional accessories and replacement parts sold separately: Klein Headlamps (Cat. Nos. 56062, 56049, 56048, KHH56220), Klein Visors, Sweatband, Top Pad, Chin Strap, Suspension.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- SAFEWAZE 4' Concrete Anchor Strap with Wear Sleeve (FS880)
- DENDESIGNS Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powder-Free, M (DE309031)
- CALLOWAY MILLS Black, 18 W x 30 L (103631830)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Titan (60512)
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, White (60400)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNRW01A000)
- Klein Tools Hard Hats