Coax Explorer 2 Tester
- Mfr # VDV512-100
- Zoro # G3500049
product price:Â
$
29.99
/ea
Key Features
Application
Wire Tracing of Coaxial Cables
Includes
Tester, Batteries, Red Remote
Adapter Type
Coax F Adapters
Overall Width
1.25" (3.2 cm)
Overall Height
1" (2.5 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDV512-100
- Zoro #
- G3500049
- UPC #
- 092644690723
- Country of Origin
- China
Dimensions
- Overall Width
- 1.25" (3.2 cm)
- Overall Height
- 1" (2.5 cm)
- Overall Length
- 5.75" (14.6 cm)
- Item Height
- 1.0000 in
- Item Width
- 1.2500 in
- Item Depth
- 5.7500 in
Details
- Item
- Coax Explorer(R) 2 Tester
- Application
- Wire Tracing of Coaxial Cables
- Includes
- Tester, Batteries, Red Remote
- Adapter Type
- Coax F Adapters
- Type
- Cable Tester
- Test-n-Map ID Remotes
- (1) Red Remote (Included)
- Connection & Adapter Types
- Coax F Adapters
- Cable Type
- RG59, RG6/6Q, RG7, RG11
- Batteries
- 2 x AAA
- Location ID
- 1
- Included
- Tester, Batteries, Red Remote
Description
Coax Explorer(R) 2 Tester
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.