This item is Discontinued.

Klein Tools Color-Coded Screwdriver Set, 20-Piece 85820

Color-Coded Screwdriver Set, 20-Piece (Discontinued)

  • Mfr # 85820
  • Zoro # G115939230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85820
Zoro #
G115939230
UPC #
92644858208
Country of Origin
United States

Dimensions

Overall Length
14 in
Width
19.25 in
Depth
1.75 in

Details

Includes
Square Tip: #1, #2; Phillips: #1, #2 x 4" and #2 x 7"; Precision Phillips #0, #00; Slotted Precision: 3/32", 1/8"; Cabinet Tip: 3/16"; Keystone Tip: 1/4"; Demolition: 5/16"; TORX® Precision: T6, T8, T10, T15; Insulated Phillips: #2; Insulated Slotted: 1/4"; Insulated Square: #2; Magnetizer / Demagnetizer
Shank Material
Steel
Features
Cushion-Grip™ Handle
Handle Material
Plastic with TPE
Color
Black with Color-Coded Domes
Application
Electrical Work; Home Improvement
Standards
ASTM F1505-16 (2021)

Description

This 20-Piece Klein Tools Color-Coded Screwdriver set features a wide-assortment of screwdrivers that build as one cohesive, multi-functional set. Color-Coded dome handles provide quick identification for each screwdriver size. The 1/4-Inch keystone-tip and 5/16-Inch demolition are designed for demanding applications. Precision screwdrivers are designed with premium spin caps. 3/16-Inch cabinet tip screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. Multi-functional assortment including TORX precision drivers. Color-Coded, oversized stamped domes to easily identify size. Designed to reduce cam-out with the exact fit tips. Flanges inside handle provide solid, twist-resistant blade anchor. Precision-machined tips for exact fit and special heat-treated shafts for added durability. Cushion-Grip handles for greater torque and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.