Zoro Homepage

Compact Green Cross-Line Laser Level with Plumb Spot

  • Mfr # 93MCLPG

  • Zoro # G616391841


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Neodymium
Length
2.9"
Application
Self-Leveling Laser Alignment Tool
Includes
Laser Level, Soft Carrying Case, Instruction Manual, 3 x AA 1.5V Alkaline Batteries
Height
4.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93MCLPG
Zoro #
G616391841
UPC #
92644930225
Country of Origin
China

Dimensions

Length
2.9"
Height
4.4"
Width
2.2"

Details

Material
Neodymium
Application
Self-Leveling Laser Alignment Tool
Includes
Laser Level, Soft Carrying Case, Instruction Manual, 3 x AA 1.5V Alkaline Batteries
Standards
Conforms to EN61326-1:2013, EN60825-1:2014

Description

The Klein Tools Compact Cross Green Laser Level with Plumb Spot is perfect for precise alignment tasks. Its cut-out design allows easy positioning over metal tracks or 2 x 4's, ideal for construction. Bright green laser lines and a self-leveling pendulum ensure accuracy, while the green plumb spot adds versatility. Built tough with a magnetic bracket, it resists water and dust, making it reliable for demanding job sites. Base cut-out aligns on metal tracks or 2 x 4's without tripod. Auto out-of-level detection flashes when no longer level. Integrated magnetic mounting bracket. Self-leveling laser indicator flashes when out of level to help maintain job accuracy. Extended runtime with over 6 hours of battery life supports long work sessions without interruption.


  • Bright green lasers deliver highly visible lines and a plumb spot with a 75-Foot working range
  • Dual-line functionality projects both horizontal and vertical lines for versatile leveling and alignment
  • Base cut-out allows for direct alignment on 2 x 4's or metal tracks without a tripod, providing flexible positioning for various job applications
  • Compact, slim, and lightweight design fits tight spaces and stores easily in the included case
  • Self-leveling laser indicator flashes when out of level to help maintain job accuracy
  • Extended runtime with over 6 hours of battery life supports long work sessions without interruption
  • IP54: Water and Dust Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.