Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Reamer

  • Mfr # 19352

  • Zoro # G3710813


product price: $22.59
/ea

Key Features

Application
Electrical Metallic Tubing (EMT)
Includes
(2) Set-Screws to Fit Either Round or Square-Shank Screwdrivers
Features
Reamer Locks Onto Screwdrivers, Reams and Smooths Thin-Wall Conduit, Reams ID and OD at the Same Time, Two Set-Screws to Fit Round- or Square-Shank Screwdrivers
Minimum Pipe Size
1/2 in
Tool Weight
3.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19352
Zoro #
G3710813
UPC #
092644857027
Country of Origin
United States

Dimensions

Minimum Pipe Size
1/2 in
Maximum Pipe Size
1 in
Tool Height
2 1/2 in
Tool Width
7 in
Tool Length
7 in
Maximum Wall Thickness
1 in

Details

Item
Conduit Reamer
Application
Electrical Metallic Tubing (EMT)
Includes
(2) Set-Screws to Fit Either Round or Square-Shank Screwdrivers
Features
Reamer Locks Onto Screwdrivers, Reams and Smooths Thin-Wall Conduit, Reams ID and OD at the Same Time, Two Set-Screws to Fit Round- or Square-Shank Screwdrivers
Tool Weight
3.2 oz
Tool Function
Reaming
Material Application
Electrical Metallic Tubing (EMT)
Compatible Workpiece Side
Inner and Outer
Reamer Type
Conduit Reamer

Description

Conduit Reamer, Reamer Type Conduit Reamer, Minimum Pipe Size 1/2 in, Material Application Electrical Metallic Tubing (EMT), Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 in, Maximum Wall Thickness 1 in, Tool Function Reaming, Tool Height 2 1/2 in, Tool Length 7 in, Tool Width 7 in, Application Electrical Metallic Tubing (EMT)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.