Zoro Homepage

Conduit Reamer Driver, Steel, Black

  • Mfr # 85191HD

  • Zoro # G422254644


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85191HD
Zoro #
G422254644
UPC #
92644851414
Country of Origin
Taiwan, Province of China

Description

Conduit Reamer Driver, Reamer Type Conduit Reamer, Minimum Pipe Size 1/2 in, Material Application Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 in, Tool Function Reaming, Tool Height 1 in, Tool Length 7 1/2 in, Tool Width 1 1/2 in, Application Electrical Metallic Tubing, Blade Material Steel, Body Color Black, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.