
Conduit Reamer Replacement Blade Kit
Mfr # 19353
Zoro # G3619896
product price: $12.59
/eaKey Features
Blade Type
Conduit Reamer Replacement Blade Kit
Overall Length
1.29" (3.3 cm)
Application
Electrical Metallic Tubing (EMT)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19353
Zoro #
G3619896
UPC #
092644857034
Country of Origin
United States
Dimensions
Overall Length
1.29" (3.3 cm)
Details
Item
Conduit Reamer Replacement Blade Kit
Blade Type
Conduit Reamer Replacement Blade Kit
Application
Electrical Metallic Tubing (EMT)
Description
Conduit replacement blade kit comes with two blades. For use with Klein Tools Cat. Nos. 85191 and 19352. Features a lifetime guarantee of quality and reliability.
•Conduit reamer replacement blade kit for 85091, 85191 and 19352
•Made in the USA
•Designed to be used on Electrical Metallic Tubing (EMT)
•Includes two replacement blades, two set screws and one hex key
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.