Zoro Homepage

Conduit Scoring Tool

  • Mfr # 88906

  • Zoro # G0909627


product price: $42.49
/ea

Key Features

Cutting Capacity
1/2" to 1"
Body Material
Cast Zinc
Material Application
EMT Conduit
Impact Rated
No
Features
Klein-Designed, Patented Scoring Wheel Snaps Conduit Without Leaving Burrs Inside; Durable; Eliminates Spiraling; One Scoring Wheel Conveniently Located in Base of the Handle; No Tools Required to Replace Scoring Wheels; Four Roller Tracks Specifically Designed for Professional Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88906
Zoro #
G0909627
UPC #
092644889066
Country of Origin
Spain

Details

Cutting Capacity
1/2" to 1"
Body Material
Cast Zinc
Material Application
EMT Conduit
Item
Conduit Scoring Tool
Impact Rated
No
Features
Klein-Designed, Patented Scoring Wheel Snaps Conduit Without Leaving Burrs Inside; Durable; Eliminates Spiraling; One Scoring Wheel Conveniently Located in Base of the Handle; No Tools Required to Replace Scoring Wheels; Four Roller Tracks Specifically Designed for Professional Use
Blade Material
Zinc Cast

Description

Conduit Scoring Tool, Product Type Scoring Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.