Zoro Homepage

Constant Swing Tubing Cutter, 1 3/8 In

  • Mfr # 50046

  • Zoro # G815247321


product price: $32.89
/ea

Key Features

Cutting Capacity
1/8 in - 1-3/8 in (3 mm - 35 mm) O.D.; Up to 1-1/4 in (31 mm) I.D.
Body Material
Zinc Alloy, High Carbon Steel
Material Application
Cutting Copper and Aluminum Tubing
Features
Bulit-in Deburring Tool, Extra Blade in Knob (Cat. No. 50054)
Tool Length
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50046
Zoro #
G815247321
UPC #
092644500466
Country of Origin
China

Dimensions

Tool Length
6.4 in
Tool Width
2.9 in
Tool Height
1-1/2 in

Details

Cutting Capacity
1/8 in - 1-3/8 in (3 mm - 35 mm) O.D.; Up to 1-1/4 in (31 mm) I.D.
Body Material
Zinc Alloy, High Carbon Steel
Material Application
Cutting Copper and Aluminum Tubing
Features
Bulit-in Deburring Tool, Extra Blade in Knob (Cat. No. 50054)
Standards
9CrSi
Tool Weight
1.4 lb
Blade Material
High Carbon Steel
Handle Design
Contoured
Includes
Extra Blade

Description

Constant Swing Tubing Cutter,1-3/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.