Cooling Helmet Liner, X-Large
- Mfr # 22047
- Zoro # G123437865
product price:Â
$
11.15
/ea
Key Features
Color
Black
Pattern
Solid
Features
Mesh Fabric at Crown
Material
Body: 92% Polyester, 8%; Spandex Mesh: 100% Polyester
Size
X-Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22047
- Zoro #
- G123437865
- UPC #
- 92644220470
- Country of Origin
- China
Dimensions
- Size
- X-Large
Details
- Color
- Black
- Pattern
- Solid
- Features
- Mesh Fabric at Crown
- Item
- Material
- Material
- Body: 92% Polyester, 8%; Spandex Mesh: 100% Polyester
Description
Klein Tools Cooling Helmet Liner (XL) delivers rapid cooling relief for up to two hours when wet. Designed to be worn comfortably under hard hats and safety helmets. Lightweight, breathable mesh fabric improves airflow, is machine washable, and is reusable.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.