Shop KLEIN TOOLS
See all product information
Create Account
Cordless Crimper, BG Die Groove 4Ah
- Mfr # BAT207T14H
- Zoro # G1231323
product price:Â
$
2,438.99
/ea
Free Shipping & Returns
Key Features
Primary Application - Crimping
Cable Crimping
Capacity Aluminum Lug - Crimper
350 MCM
Capacity Copper Lug - Crimper
600 MCM
Type
Battery Operated
Features
Powered by DeWALT 20V Lithium-ion Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT207T14H
- Zoro #
- G1231323
- UPC #
- 092644291098
- Country of Origin
- Taiwan, Province of China
- Primary Application - Crimping
- Cable Crimping
- Item
- Cordless Crimper
- Capacity Aluminum Lug - Crimper
- 350 MCM
- Capacity Copper Lug - Crimper
- 600 MCM
- Type
- Battery Operated
- Features
- Powered by DeWALT 20V Lithium-ion Batteries
- Tool Weight
- 17.15 lb (7.8 kg)
- Battery Included / Bare Tool
- BG Fixed Die and D3 Groove Head, (2) 4 Ah Batteries, Charger and Bag
Dimensions
- Overall Length
- 26" (66 cm)
Description
Cordless Crimper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.