Shop KLEIN TOOLS
See all product information
Create Account
Cordless Cutter/Crimper Kit, 4 Ah
- Mfr # BAT207T144H
- Zoro # G1231262
product price:Â
$
4,900.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26" (66 cm)
Primary Application
Cable Cutting/Crimping
Features
Powered by DeWALT 20V Lithium-ion Batteries (4 Hour)
Handle Type
Battery Operated
Material
ABS, PA6, GF, TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT207T144H
- Zoro #
- G1231262
- UPC #
- 092644291050
- Country of Origin
- Taiwan, Province of China
- Item
- Cordless Cutter/Crimper Kit, 4 Ah
- Primary Application
- Cable Cutting/Crimping
- Features
- Powered by DeWALT 20V Lithium-ion Batteries (4 Hour)
- Handle Type
- Battery Operated
- Material
- ABS, PA6, GF, TPE
- Includes
- (3) Cutting Jaws, (3) Crimping Jaws, (2) 4 Ah Batteries, Charger and Bag
- Tool Weight
- 33.5 lb (15.2 kg)
Dimensions
- Overall Length
- 26" (66 cm)
- Overall Width
- 6" (15.2 cm)
- Height (In.)
- 12" (30.5 cm)
Description
Cordless Cutter/Crimper Kit, 4 Ah
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.