Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448508
- Zoro # G423584016
original price:Â $13.15 , new price: $8.85 , 32 percent off
new price:Â
$
8.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448508
- Zoro #
- G423584016
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448508 Impact Socket This 8mm deep thin wall impact socket is built for tight-clearance fastening where a standard impact socket may not fit. The 12-point design and deep profile support efficient engagement on compatible fasteners while maintaining impact-ready construction for demanding shop environments. Made from Chromium Molybdenum Alloy Steel, it combines strength with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment provide a tough exterior and strong core, while permanently stamped sizing helps keep your socket set organized and easy to identify. Key Benefits Thin wall profile reaches fasteners in tighter clearances without sacrificing strength. 8mm deep socket length (85mm / 3.35 in) improves access to recessed fasteners. 1/2in drive size fits common impact and hand-drive tools in professional shops. 12-point opening supports quick alignment and engagement on compatible fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment and matte black oxide coating resist wear and corrosion. Stamped size markings stay readable for fast identification and better organization. Manufactured to meet or exceed ANSI standards, this socket is designed for long-term professional use and consistent performance under heavy workloads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.