Shop KLEIN TOOLS

Cordless Cutter/Crimper Tool, 4 Ah

  • Mfr # BAT207T134H

  • Zoro # G1231332


product price:  $1,815.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26"
Application
Cable Cutting/Crimping
Material
ABS, PA6, GF, TPE
Battery Type
Lithium-Ion
Type
Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAT207T134H
Zoro #
G1231332
UPC #
092644291043
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
26"
Length (In.)
26" (66 cm)

Details

Item
Battery Operated Cutter/Crimper
Application
Cable Cutting/Crimping
Material
ABS, PA6, GF, TPE
Battery Type
Lithium-Ion
Type
Battery Operated
Description/Special Features
Powered by DeWALT 20V Lithium-ion Batteries (4 Ah)

Description

Cordless Cutter/Crimper Tool, 4 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.