Cordless Impact Wrench, 7/16" Tool
- Mfr # BAT20-716
- Zoro # G224949670
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Drive Size
7/16 in
Handle Type
Pistol Grip
Torque - Maximum
500 ft-lb
Battery Platform
20V MAX*
No Load Speed
1,900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT20-716
- Zoro #
- G224949670
- UPC #
- -
- Country of Origin
- China
- Item
- Cordless Impact Wrench, 7/16" Tool
- Handle Type
- Pistol Grip
- Torque - Maximum
- 500 ft-lb
- Battery Platform
- 20V MAX*
- No Load Speed
- 1,900 RPM
- Number of Chargers Included
- 0
- Voltage
- 20 V
- Safety Features
- Lockout Switch
- Number of Batteries Included
- 0
- Retainer Type
- Quick Change Hex
- Drive Type
- Standard
- Motor Type
- Brushless
- Battery Chemistry
- Li-Ion
- Drive Shape
- Hex
- Fastening Torque
- 500 ft-lb
Dimensions
- Drive Size
- 7/16 in
- Overall Length
- 11 in
Description
Cordless Impact Wrench, 7/16 In. Tool, Drive Size 7/16 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.