Shop KLEIN TOOLS
See all product information
Create Account
Cordless Impact Wrench Kit, 7/16"
- Mfr # BAT20-7161
- Zoro # G324960803
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Number of Chargers Included
1
Safety Features
Lockout Switch
Battery Capacity
(2) 4.0Ah
Overall Length
11 in
Voltage
20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT20-7161
- Zoro #
- G324960803
- UPC #
- -
- Country of Origin
- China
- Item
- Cordless Impact Wrench Kit, 7/16"
- Number of Chargers Included
- 1
- Safety Features
- Lockout Switch
- Battery Capacity
- (2) 4.0Ah
- Voltage
- 20 V
- Fastening Torque
- 500 ft-lb
- Motor Type
- Brushless
- Battery Platform
- 20V MAX*
- Handle Type
- Pistol Grip
- Number of Batteries Included
- 2
- Drive Shape
- Hex
- Drive Type
- Standard
- No Load Speed
- 1,900 RPM
- Retainer Type
- Quick Change Hex
- Torque - Maximum
- 500 ft-lb
- Battery Chemistry
- Li-Ion
Dimensions
- Overall Length
- 11 in
- Drive Size
- 7/16 in
Description
Cordless Impact Wrench Kit, 7/16 In., Drive Size 7/16 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity (2) 4.0Ah
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.