Shop KLEIN TOOLS
See all product information
Create Account
Crimp Die Set RG8/11/174/17/213
- Mfr # VDV211-043
- Zoro # G1380409
product price:Â
$
18.99
/ea
Key Features
Primary Application - Crimping
Cable Connection
Crimping Die Series
RG8/RG11/RG174/RG179/RG213
Tool Weight
2.2 oz (64 g)
Head Style - Crimper
RG8, RG11, RG174, RG179, RG213 Die Set, VDV200-010, VDV212-803
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDV211-043
- Zoro #
- G1380409
- UPC #
- 092644580680
- Country of Origin
- Taiwan, Province of China
Details
- Primary Application - Crimping
- Cable Connection
- Item
- Crimp Die Set RG8/11/174/17/213
- Crimping Die Series
- RG8/RG11/RG174/RG179/RG213
- Tool Weight
- 2.2 oz (64 g)
- Head Style - Crimper
- RG8, RG11, RG174, RG179, RG213 Die Set, VDV200-010, VDV212-803
Description
Crimp Die Set RG8/11/174/17/213
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.