Shop KLEIN TOOLS
See all product information
Create Account
Cushion-Grip Nut Driver, 45mm
Mfr # 630-4.5MM
Zoro # G3529596
product price:Â
$
7.35
/ea
Key Features
SAE or Metric
Metric
Bit Style
4.5 mm Tip
Overall Length
6.75" (17.2 cm)
Nut Driver Hex Size
4.5 mm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630-4.5MM
- Zoro #
- G3529596
- UPC #
- 092644651632
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.75" (17.2 cm)
- Nut Driver Hex Size
- 4.5 mm
Details
- SAE or Metric
- Metric
- Bit Style
- 4.5 mm Tip
- Item
- 4.5 mm Cushion-Grip Nut Driver
- Insulated
- No
Description
Cushion-Grip Nut Driver, 45mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov