Cutting Pliers
- Mfr # 2139NEEINS
- Zoro # G624972650
product price:Â
$
87.45
/ea
Key Features
Handle Style
Standard
Jaw Thickness
5/8 in
Insulated
Yes
Voltage Rating
1,000 V
Maximum Jaw Opening
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2139NEEINS
- Zoro #
- G624972650
- UPC #
- 092644701931
- Country of Origin
- United States
Dimensions
- Jaw Thickness
- 5/8 in
- Jaw Length
- 1 7/8 in
- Jaw Width
- 1 1/4 in
- Overall Length
- 9 1/2 in
- Cutter Length
- 3/4 in
Details
- Item
- Cutting Pliers
- Handle Style
- Standard
- Insulated
- Yes
- Voltage Rating
- 1,000 V
- Maximum Jaw Opening
- 1 3/8 in
- Standards
- ASTM F1505, IEC 60900
- Nose Shape
- New England
- For Wire/Cable Type
- ACSR, Hard Wire
- Weight
- 1.19 lb
- Grip Style
- Standard Cushion
- Jaw Texture
- Knurled
- Steel Type
- Hardened Steel
- Blade Material
- Induction Hardened Steel
- Plier Material
- Steel
- Jaw Shape
- Flat
- Handle Color
- Black/Orange
- Features
- Tether Ready
- No
- Additional Tool Functions
- Nail Pulling, Screw Cutter
Description
Cutting Pliers, Insulated Yes, Tether Ready No, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Standard, Additional Tool Functions Nail Pulling, Screw Cutter, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes, Blade Material Induction Hardened Steel, Cutter Length 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.