Demolition Driver, Rubber, Black
- Mfr # 6004DD
- Zoro # G822254312
product price:Â
$
15.89
/ea
Key Features
Measurement Type
SAE
Tip Material
Steel
Fastener-Holding Type
Friction
Shank Length
4 in
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6004DD
- Zoro #
- G822254312
- UPC #
- 92644329531
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 4 in
- Handle Length
- 5 3/8 in
- Tip Size
- 1/4 in
- For Fastener Size
- 1/4 in
- Wire Rope Length
- 9 1/4 in
- Shank Diameter
- 1/4 in
- Overall Length
- 9 1/4 in
- Length
- 9 1/4 in
Details
- Measurement Type
- SAE
- Tip Material
- Steel
- Fastener-Holding Type
- Friction
- Shank Shape
- Square
- ESD Safety
- Not ESD Safe
- Standards
- CE/UKCA, FCC/IC
- Item
- Demolition Driver
- Slotted Screwdriver Tip Shape
- Keystone
- Tether Status
- Not Tether Capable
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Includes Insulation
- Not Insulated
- Grip Style
- Cushion
- Handle Color
- Black
- Handle Material
- Rubber
- Shank Material
- Steel
- Tip Style
- Slotted
Description
Demolition Driver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 9 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.