Shop KLEIN TOOLS
See all product information
Create Account
Demolition Driver, Rubber, Black
- Mfr # 6007DD
- Zoro # G722254535
product price:Â
$
18.35
/ea
Key Features
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Standards
CE/UKCA, FCC/IC
Handle Color
Black
Tip Style
Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6007DD
- Zoro #
- G722254535
- UPC #
- 92644329524
- Country of Origin
- Taiwan, Province of China
Dimensions
- Handle Length
- 5 3/8 in
- For Fastener Size
- 5/16 in
- Tip Size
- 5/16 in
- Shank Length
- 7 in
- Shank Diameter
- 5/16 in
- Wire Rope Length
- 12 1/4 in
- Overall Length
- 12 1/4 in
- Length
- 12 1/4 in
Details
- Item
- Demolition Driver
- Fastener-Holding Type
- Friction
- Tether Status
- Not Tether Capable
- Standards
- CE/UKCA, FCC/IC
- Handle Color
- Black
- Tip Style
- Slotted
- Slotted Screwdriver Tip Shape
- Keystone
- Shank Material
- Steel
- Grip Style
- Cushion
- Tip Material
- Steel
- Measurement Type
- SAE
- Handle Material
- Rubber
- Includes Insulation
- Not Insulated
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- Not ESD Safe
- Shank Shape
- Square
Description
Demolition Driver, Tip Size 5/16 in, Slotted, Cushion, Overall Length 12 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.