61 pc. Screwdriver & Bit Set, Magnetic Tips, Storage Rack, SAE/Metric
- Mfr # W1731
- Zoro # G123310649
product price:Â
$
67.15
/ea
Key Features
Tip Style
Slotted, Phillips, Star, Hex
Handle Material
Plastic
Interchangeable Drive Heads
No
SAE or Metric
Both
Magnetic Tip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1731
- Zoro #
- G123310649
- UPC #
- 39564126796
- Country of Origin
- China
- Item
- Screwdriver Set
- Tip Style
- Slotted, Phillips, Star, Hex
- Handle Material
- Plastic
- Interchangeable Drive Heads
- No
- SAE or Metric
- Both
- Magnetic Tip
- Yes
- Handle Color
- Yellow, Black
- Material
- Steel
- Standards
- ASME PALD-2014
- Ratcheting
- No
- Grade
- Professional
- Case Included
- Yes
- Color
- Yellow, Black
Dimensions
- Additional Sizes
- Square: S1 x 4, S2 x 4, S3 x 4 in.; Nut-driver bits, SAE: 3/16, 1/4, 5/16, 3/8, 7/16, Metric: 6, 7, 8, 9, 10mm
Description
The Performance Tool Free-Standing Storage Rack is the ultimate solution for keeping your screwdrivers and bits organized and within easy reach. With 61 pieces, each screwdriver and bit is made with heat-treated alloy steel blades with a satin finish, ensuring long-lasting durability. The magnetic tips of the screwdrivers and bits make it easy to hold and manipulate small screws and bolts, while the molded grips on each screwdriver provide a comfortable and secure grip, even in wet or oily conditions. This versatile set includes the most popular Phillips, slotted, star, and square sizes, as well as hex bits, nut-driver bits, and picks, all housed in a free-standing storage rack that stands on its own. Upgrade your toolbox with the Performance Tool Free-Standing Storage Rack today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.