Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp

  • Mfr # CL900

  • Zoro # G6203613


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Max. DC Volts
1000
Voltage Accuracy
1000V AC/DC
Calibration Frequency
500kHz
Jaw Size
2" (5 cm)
Includes
Carrying Case, Instruction Manual, Straight Input Test Leads, Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL900
Zoro #
G6203613
UPC #
-
Country of Origin
China

Dimensions

Jaw Size
2" (5 cm)
Cable Length (Ft.)
10.39" (26.4 cm)

Details

Item
Digital Clamp Meter 2000A
Max. DC Volts
1000
Voltage Accuracy
1000V AC/DC
Calibration Frequency
500kHz
Includes
Carrying Case, Instruction Manual, Straight Input Test Leads, Batteries
Special Features
Low Impedance (LoZ) Mode; Dedicated Mode for Capturing Inrush Current; Integrated Non-Contact Voltage Tester
Capacitance
6000µF

Description

Digital Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 2,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 2,000 A, Maximum DC Voltage Measurement 1,000 V, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 2 in, Jaw Style Clamp, Calibration Certificate Included Traceable without Data

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.