This item is Discontinued.

Klein Tools Digital Multimeter TRMS/Low Impedance, 1000V MM700

Digital Multimeter TRMS/Low Impedance, 1000V (Discontinued)

  • Mfr # MM700
  • Zoro # G6638418
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MM700
Zoro #
G6638418
UPC #
092644690235
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Depth
7 in
Overall Height
2.1 in
Overall Width
3.6 in
Battery Size
AAA
Pulse Width
Yes

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Alligator Clips, Battery, Carrying Case, Test Leads, Thermocouple
Standards
CE, cETLus
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Auto Ranging
Yes
Temp. Range
0 Degrees to 1500 Degrees F
Battery Type
AAA Alkaline
Max. Ohms
40 megohm
Max. AC Volts
1,000
Max. DC Volts
1,000
Special Features
Built to Withstand a 6.6 ft (2 m) Drop and Withstand Daily Wear and Tear on the Job Site, CAT IV 600V Safety Rating, For use in Basic and Controlled Electromagnetic Environments Such as Residential, Business and Light-Industrial Locations, Includes Carrying Pouch, Test Leads, Alligator Clips, Thermocouple with Adapter and Batteries, Low Battery Indicator and Easily Accessible Battery and Fuse Replacement Compartment, Low Impedance (LoZ) Mode for Identifying and Eliminating Ghost or Stray Voltages, Multimeter with Automatic Ranging True Root Mean Square (TRMS) Technology for Increased Accuracy, Tester Measures upto 1000V AC/DC Voltage, 10A AC/DC Current and 40Mohms Resistance Plus Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes and Continuity
Multimeter Style
Full Size
Duty Cycle
Yes
Instrument Frequency Counter Range
0.001 Hz to 100 MHz
Max. DC Amps
10
Max. AC Amps
10
Series
KLEIN TOOLS (R) MM700
Display
LCD
Min./Max. Memory
yes
Peak Hold
Yes
AC Response
TRMS
Bar Graph
Yes
Calibration Certificate Included
No
Instrument Safety Rating
CAT IV 600V
Capacitance Range
40 nF to 4000 uF
Basic DC Accuracy
+/-1.00% of Reading + 3 Digits
Interface
None
Weight
14.4 oz
Intrinsically Safe
No
Minimum Operating Temperature
14 Degrees F
Basic DC Voltage Accuracy
+/-1.00% + 8 Digits
Maximum DC Current Measurement
10 A
Battery Access
Yes
Maximum Storage Temperature
140 Degrees F
Minimum Frequency Measurement
1 Hz
Software Included
No
Dustproof
No
Minimum DC Voltage Measurement
400 V
Bluetooth Compatible
No
Current Leakage Testing
No
Minimum AC Voltage Measurement
4 V
Minimum/Maximum Memory
Yes
AC Response Calculation
TRMS
Maximum Frequency Measurement
500 kHz
Fuse Access
Yes
Maximum DC Voltage Measurement
1,000 V
Minimum Temperature Measurement
0 Degrees F
Computer Interface Connection Type
None
Maximum Temperature Measurement
1,500 Degrees F
Bar Graph Included
Yes
Minimum Storage Temperature
-4 Degrees F
Thermal Imaging
No
Maximum AC Current Measurement
10 A
IP Rating
IP42
Minimum AC Current Measurement
400 uA
Battery Chemistry
Alkaline
Temperature Measurement Resolution
0 Degrees F
Capacitance Measurement Accuracy
+/-5.00%
Maximum AC Voltage Measurement
1,000 V
Basic AC Current Accuracy
+/-1.5%
Basic AC Voltage Accuracy
+/-1%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum DC Current Measurement
400 uA
Batteries Included
Yes
Temperature Measurement Accuracy
+/-2.00%
Maximum Resistance Measurement
40 megaohm
Frequency Measurement Accuracy
+/-1.00%
Minimum Capacitance Measurement
40 nF
Minimum Resistance Measurement
400 ohm
Maximum Capacitance Measurement
4,000 uF
Maximum Operating Temperature
122 Degrees F
Resistance Measurement Accuracy
+/-2%
Waterproof
No
Basic DC Current Accuracy
+/-1%
Removable Screen
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-1.00 Percent + 8 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.