Klein Tools
Double Sided Combo Replacement Bit, 2-Pack
Mfr # 32752
Zoro # G4025141
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Combination Bit
- Overall Length 1 5/6 in
- Material Steel
- Finish Satin
- Shank Dia. 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tool Tote, Black, Red, Ballistic, 35 Pockets (48-22-8311)
- WILDE 4-PIECE HOOK AND PICK SET-VINYL POUCH (SHP904/VP)
- H & H INDUSTRIAL PRODUCTS 25 Piece M6 X 1 M8 X 1.25 M10 X 1.5 M12 X 1.75 Transfer Screw Set (3601-0519)
- CRAFTSMAN Laser Level and Stud Sensor, 2-in-1, 20F (CMHT77636)
- KLEIN TOOLS Schrader® Valve Core Replacement Bit (32528)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- WESTWARD Double End Drill Size #20, HSS, Black Oxide (2UFF8)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- Klein Tools Double End Drill Bits