Double Weave Flex Eye Pulling Grips
- Mfr # KPM100
- Zoro # G0911191
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Dia. Range
1.00" to 1.37" (25.4 to 34.80 mm)
Eye Style
Safe Load 1419 lbs.
Mesh Length
18" (45.7 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPM100
- Zoro #
- G0911191
- UPC #
- 092644474705
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 1.00" to 1.37" (25.4 to 34.80 mm)
- Mesh Length
- 18" (45.7 cm)
Details
- Item
- Flexible Eye Pulling Grips
- Material
- Galvanized Steel
- Eye Style
- Safe Load 1419 lbs.
Description
Flexible Eye Pulling Grips
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.