Zoro Homepage

Electrical Wire Stripper, 6 3/4" L, Gray

  • Mfr # 11069S

  • Zoro # G813345357


product price: $44.99
/ea

Key Features

Application
Stripper for PV Electrical Stranded Wire
Features
Wire Stopper Attachment, Stripping Blade Holes, Wire Cutter
Material
Steel; Molded Plastic
Wire Gauge
8, 10, 12, 14 AWG
Handle Color
Gray Pantone 429C and black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11069S
Zoro #
G813345357
UPC #
092644340390
Country of Origin
Taiwan, Province of China

Details

Application
Stripper for PV Electrical Stranded Wire
Features
Wire Stopper Attachment, Stripping Blade Holes, Wire Cutter
Material
Steel; Molded Plastic
Wire Gauge
8, 10, 12, 14 AWG
Handle Color
Gray Pantone 429C and black
Max. Jaw Opening
1 in

Description

Electrical Wire Stripper, Stripping Capacity - Solid Wire 6 AWG, 8 AWG, 10 AWG, 12 AWG, Stripping Capacity- Cable 6 to 12 AWG, 8 to 14 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Electrical Wire Strippers, For Wire/Cable Type PV Wire, Solid Wire, Stranded Wire, Cutting Capacities 6 to 12 AWG (Solid), 8 to 14 AWG (PV Electrical Stranded Wire), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism Automatic, Blade Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.