Shop KLEIN TOOLS
See all product information
Create Account
Electrician's Pocket Knife with Driver
- Mfr # 44056D
- Zoro # G823784955
product price:Â
$
24.99
/ea
Key Features
Lock Style
Crossbar Lock
Handle Type
Slim
Type
Knife
Rockwell Hardness
55-61 HRC
Application
Pocket Knife with Driver
Unlock 30-day payment terms
Business customers can apply for Net 30âno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44056D
- Zoro #
- G823784955
- UPC #
- 783423021165
- Country of Origin
- Viet Nam
- Lock Style
- Crossbar Lock
- Handle Type
- Slim
- Type
- Knife
- Rockwell Hardness
- 55-61 HRC
- Application
- Pocket Knife with Driver
- Blade Type
- Sheepsfoot
- Features
- Fold-Out Driver, Wire Stripper, Bottle Opener, Wire Bending Hole
- Retractable Blade
- No
- Handle Material
- Plastic, Steel
- Blade Material
- Stainless Steel
- Included
- Double-Ended PH #2 & SL 1/4 in
Dimensions
- Blade Length
- 2.99 in
- Blade Thickness (Inch)
- 0.11 in
Description
Klein Tools' Electrician's Pocket Knife with Driver combines the tools an electrician needs to complete the job. The folding sheepsfoot blade locks in place for secure use, while the wire stripping notch makes electrical tasks faster and more efficient. The driver locks at 90-Degree or 180-Degree angles and features a removable 1/4-Inch Slotted and #2 Phillips bit to enhance versatility. Its slim, deepâcarry pocket clip design and integrated bottle opener effortlessly fit into pockets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.