Shop GENIUS TOOLS
Create Account
1/2in Dr. E-22 Star E-Type Hand Socket
- Mfr # 454522
- Zoro # G623579836
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454522
- Zoro #
- G623579836
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket 22mm Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454522 Professional Hand Socket This E-Star hand socket is built for professional technicians who need consistent fit and dependable durability in daily service work. The E-22 size and 1/2in drive format provide a familiar setup for hand use and controlled turning where secure engagement matters. Made from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term reliability. Permanent size stamping supports faster tool selection and cleaner organization, while the knurl grip helps improve handling when working by hand. Key Benefits E-22 E-Star hand socket profile supports secure engagement and controlled turning. 1/2in drive size works with common hand-drive setups and tool systems. 40mm overall length balances reach and compact access in tight areas. Chrome vanadium steel alloy provides strength, durability, and anti-corrosive protection. Knurl grip improves hand control, especially when gloves or oily conditions exist. Stamped size marking stays readable for quick identification and better organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for heavy professional use, this socket combines durable materials with practical usability details that matter in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.